Beli ssd 240gb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandisk SSD Plus (Solid State Drive)
    Mulai

    Rp1.599.900

    Sandisk SSD Plus (Solid State Drive)
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
  2. Adata Ultimate SU650 SSD
    Mulai

    Rp5.399.900

    Adata Ultimate SU650 SSD
    atribut:
    • Capacity (gb): 512
    • Form Factor (inch): 2.5
    • NAND Flash: 3D NAND
    • Interface: SATA 6Gb/s
    • Max. Terabytes Written (TBW): 1120
    • Maximum Sequential Read (MB/s): Up to 520
    • Maximum Sequential Write (MB/s): Up to 450
    • Mean Time Between Failure (hour): 2.000.000
    • Operating Temperature (°C): 0-70
    • Shock Resistance (g/ms): 1500/0.5
  3. Sandisk Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp2.399.900

    Sandisk Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Anda
    atribut:
    • Interface: USB 3.2 Gen 2
    • Connector: USB-C
  4. Sandisk SSD Ultra 3D
    Mulai

    Rp2.799.900

    Sandisk SSD Ultra 3D
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard status monitoring for your favorite media applications.
    atribut:
    • Interface: SATA III
    • Connectors: SATA
    • Dimensions (LxWxH) (inch): 0.28x3.96x2.75
  5. Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp4.699.900

    Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
  6. Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassette
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassette
    atribut:
    • Control Scheme: JMS578
    • Data Cable: USB Type-A to Micro-B
    • Data Cable (m): 0.5
    • Installation: Tool-free Installation
    • Material: PC Material
    • Output Interface: USB3.0 Micro-B
    • Support Capacity (TB): Max. 6
    • Supported System : Windows/Mac OS/Linux
    • Transfer Rate (Gbps): 5
  7. ViewSonic Monitor Gaming Nano IPS (Layar Display)
    Mulai

    Rp8.599.900

    ViewSonic Monitor Gaming Nano IPS (Layar Display)
    Deskripsi:
    Your monitor should be as inspiring as your adventures. It should give you the best experience possible, without dominating your desktop. From a blazing fast 1ms (GtG) response time to vibrant IPS Nano Colour technology, the ELITE XG270QG brings that level of excitement to reality. By uniting the core principles of our engineering philosophy, gamer-driven innovation and minimalist design, the ELITE XG270QG is equipped to be your next gaming monitor.
    atribut:
    • Display Size (inch): 27
    • Viewable Area (inch): 27
    • Panel: IPS
    • Resolution: 2560x1440
    • Refresh Rate (Hz): 165
    • Backlight Life (hour): 30000
    • Brightness (cd/m²): 350 (Typical)
    • Color Gamut: DCI-P3: 98% size (Typ); NTSC: 94% size (Typ)
    • Colors: 16.7million
    • Dimensions (WxHxD) (mm): Physical : 614x458.7-571.6x265; Physical Without Stand : 614x370x68
    • Light Source: LED
    • PC Operating System: Windows 10 certified; macOS tested
    • Pixel Size (mm): 0.233(H)x0.233(V)
    • Port : HDMI, DP
    • Power Consumption (W): 65
    • Response Time (ms): 1
    • Surface Treatment: Anti-Glare, Hard Coating (3H)
    • Tilt (°): Forward : -5/Back : 20
    • Viewing Angle (°): 178 horizontal, 178 vertical
    • Voltage (V): AC 100-240
  8. monotaro.id Clipboard Creative Foam (Papan Jalan)
    Mulai

    Rp10.900

  9. Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Mulai

    Rp3.699.900

    Sandisk Extreme Portable SSD (Solid State Drive Eksternal)
    Deskripsi:
    Your life's an adventure. The SanDisk Extreme Portable SSD fits your mobile lifestyle and accelerates every move. Nearly 2x as fast as our previous generation!
    atribut:
    • Interface: USB 3.2 Gen 2
  10. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 240L (Trash Bin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 240L (Trash Bin)
    atribut:
    • Capacity (L): 240
    • Material: HDPE
    • Lid Color: Yellow
    • Lid Type: with Pedal
  11. Samsung SSD Enterprise
    Mulai

    Rp13.999.900

    Samsung SSD Enterprise
    atribut:
    • Form Factor (inch): 2.5
    • MTBF: 2.0 million hours
    • Sequential Read (MB/s): 550
Daftar Harga ssd 240gb Terbaru November 2026
Sandisk SSD Plus (Solid State Drive)Rp1.599.900
Adata Ultimate SU650 SSDRp5.399.900
Sandisk Portable SSD (Solid State Drive Eksternal)Rp2.399.900
Sandisk SSD Ultra 3DRp2.799.900
V-Gen SSD Platinum SATA III (Solid State Drive)Rp2.899.900
Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)Rp4.699.900
Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage CassetteRp109.900
ViewSonic Monitor Gaming Nano IPS (Layar Display)Rp8.599.900
monotaro.id Clipboard Creative Foam (Papan Jalan)Rp10.900
Sandisk Extreme Portable SSD (Solid State Drive Eksternal)Rp3.699.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)